VWR®, 클린룸 작업복
White, XXL, +
공급사: VWR Collection
Jump to:
Product Details & Documents
These sterile, single-use overalls are made of breathable SMS fabric. They are ideal for use in cleanroom production and research.
- Hood and two-way closure
- Elasticated wrist, ankles and back for tighter fit and easier donning
- Thumb loops (latex-free)
- Bound seams
- Without boots
- Folded with snap release to arms and legs to aid aseptic donning
ISO Class 5 + 6 클린룸 시설에서 사용하기 적합합니다.
무게: 60 g
Level I acc. IEST-RP-CC003.3
: Type 5/6; Cat. III; EN 1149-5.
: 개별 실험복은 개봉이 용이한 비닐백으로 이중포장. 라이너당 20벌의 작업복.
사양
- 의류 사이즈:XXL
- Sterile:+
- Colour:White
- Seq:05
- Cat. No.:VWRA114-9328
- Cleanroom class:100/ISO 5
- Model:와 함께후드
- Garment application:Cleanroom|Laboratory
- Weight:60 g



