VWR®, 원뿔 마개, 코르크
25 mm, 60 mm, 65 mm
제품 번호 217-0898
공급사: VWR Collection
Jump to:
Product Details & Documents
천연 코르크, A1 품질.
- 가볍고 단단한 소재
- 구멍을 뚫기 쉬움
- 매우 경제적
사양
- Ø bottom:60 mm
- Ø top:65 mm
- 높이:25 mm
- Seq:17
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



