Masterflex® Fitting, PVDF, Straight, Hose Barb Reducer, 1/4" ID x 3/16" ID; 10/PK
MFLX30703-52
CE certificate
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range −80 to 265 °F (−62 to 129 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- 바브 크기/튜브 내부 직경 (포트 1):0,25"
- 바브 크기/튜브 내부 직경 (포트 2):0,1875"
- 연결 유형:Barb
- Flow pattern:Straight
- 설명:Barbed fittings, Reducing Connector, Kynar, ¼" x ³⁄₁₆" ID, ⅛", 1¹¹⁄₁₆", ½"
- Seq:15
- Environmentally Preferable:
- Model:30703-52
- Orifice dimensions:3,175 mm (0,125")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together