Masterflex® Digital Control Metering Pump, 30 L/hr; 220 VAC, 50 Hz
제품 번호 MFLX76304-27
CSA Certified
ETL listed
이 제품에 관하여
Superior quality pumps at affordable prices.
- Flow rates from 6 to 56.8 L/hr
- Features double-ball inlet and outlet cartridge-type check valves and heavy-duty, precision molded polypropylene pump head
- Combine engineering excellence with quality materials of construction
- Dual output adjustment, stroke
Digital units offer pinpoint accuracy. They feature an LED readout, 4 to 50 mA, and a 4000:1 turndown ratio. The variable units offer the same digital control with the additional variable speed control capability.
- 최대 유량:500 ml/min
- 전력:220 VAC; 50 Hz
- Max. pressure:150 psi
- Max. viscosity:1000 cP
- 설명:Digital Control Metering Pump; 30 L/hr, 220 VAC, 50 Hz
- 높이:15,9 cm
- 길이:25,4 cm
- Seq:06
- Environmentally Preferable:
- Model:76304-27
- Wetted materials:Ceramic, polypropylene, PTFE-coated EP, PVDF, Viton®
- CSA regulatory approval:Yes
- Duty cycle continuous:Yes
- ETL regulatory approval:Yes
- Inlet connection:3/8" OD tubing
- Outlet connection:3/8" OD tubing
- Suction lift, wet:3048 mm of H₂O (120" H₂O)
- Turndown ratio:400:1
- Max. temperature:54 °C (130 °F)
- Warranty:1 year
- Pk:1
- 너비:23,5
Frequently Bought Together