주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
 

Masterflex® Motorized Drum Pump Systems, Avantor®

Motorized Drum Pump Package, 35 gal./min, 39"L CPVC Tube; 115V, 35 gal./min, 115 VAC; 60 Hz
제품 번호 MFLX70614-00
Masterflex® Motorized Drum Pump Systems, Avantor®
제품 번호 MFLX70614-00
공급사:  
Masterflex® Motorized Drum Pump Systems, Avantor®
Masterflex® Motorized Drum Pump Systems, Avantor®

Motorized Drum Pump Package, 35 gal./min, 39"L CPVC Tube; 115V, 35 gal./min, 115 VAC; 60 Hz

Jump to:
Discontinued
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Complete drum pump system specifically packaged for different applications.

  • Flow rate 35 GMP for all models
  • Equipped with variable-speed control motors for added safety and control
  • Maintenance is reduced with no mechanical seals
  • Run dry capability

Pre-configured drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks, and small storage vessels. Based upon the application, polypropylene (PP), CPVC, PVDF, and 316 stainless steel (SS) materials provide excellent chemical resistance against corrosive liquids.

The Measurement Pump Packages (Models 70614-06, -08 and -09) include a digital flowmeter and totalizer. The dispensing hose for all the pumps is a 6-ft length of PVC tubing. The storage bracket for all packages is made from 16 gauge coated steel.

 : Includes electric motor with 16-ft (4.8-m) power cord, pump tube, wall storage bracket, barrel adapter, dispensing hose, and nozzle.

사양
  • 최대 유량:
    35 gal./min
  • 전력:
    115 VAC; 60 Hz
  • 설명:
    Motorized Drum Pump Package, 35 gal./min, 39"L CPVC Tube; 115V
  • Seq:
    01
  • Cat. No.:
    MFLX70614-00
  • Warranty:
    3 years
  • Tube length, inlet:
    39"
  • Model:
    70614-00
  • Wetted materials:
    CPVC

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.