테두리가 없는 테스트 튜브
5, 75 mm, 12 mm, PS, Non graduated Sorwall type
212-0729
폴리스티렌(PS), 투명 또는 폴리프로필렌(PP), 반투명.
광범위한 적용을 위한 둥근 바닥이 있는 범용 튜브.
- 외부 직경:12 mm
- Type:Non graduated Sorwall type
- 용량:5
- 길이:75 mm
- Material:PS
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



