VWR®, Pipette Controller, Classic
Red
제품 번호 612-6656
공급사: VWR Collection
Jump to:
Product Details & Documents
Pipette controller for glass and plastic pipettes from 1 to 100 ml.
- Speed of suction and dispensing controlled through the finger triggers
- Fully charged has approximately 8 h of continuous use available
- Low battery light illuminates when 1 hour's power remains
Offers a unique combination of features to give precision fingertip control in a classic streamlined design, suitable for users with large or small hands. Gravity dispense mode is designed for use with 'To Deliver' (TD) pipettes.
사양
- Colour code:Red
- Seq:04



