VWR®, 손잡이가 있는 계량 비커, PP
5000, 262 mm, 260 mm, 500 ml
공급사: VWR Collection
Jump to:
Product Details & Documents
Made of PP, translucent.
With printed graduations
- With handle for better usage
- Withstand temperatures of 0 to 121 °C
- Resin meets US FDA 21 CFR requirements
사양
- 외부 직경:260 mm
- 눈금 간격:500 ml
- 용량:5000
- 높이:262 mm
- Cat. No.:213-0503
- Environmentally Preferable:Sustainable Packaging
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



