VWR®, 손잡이가 있는 계량 비커, PP
3000, 242 mm, 170 mm, 200 ml
제품 번호 213-0502
공급사: VWR Collection
Jump to:
Product Details & Documents
Made of PP, translucent.
With printed graduations
- With handle for better usage
- Withstand temperatures of 0 to 121 °C
- Resin meets US FDA 21 CFR requirements
사양
- 외부 직경:170 mm
- 눈금 간격:200 ml
- 용량:3000
- 높이:242 mm
- Seq:06
- Cat. No.:213-0502
- Environmentally Preferable:Sustainable Packaging



