VWR®, 손잡이가 있는 계량 비커, PP
1000, 150,5 mm, 175,0 mm, 50 ml
공급사: VWR Collection
Jump to:
Product Details & Documents
Made of PP, translucent.
With printed graduations
- With handle for better usage
- Withstand temperatures of 0 to 121 °C
- Resin meets US FDA 21 CFR requirements
사양
- 외부 직경:175,0 mm
- 눈금 간격:50 ml
- 용량:1000
- 높이:150,5 mm
- Cat. No.:213-0500
- Environmentally Preferable:Sustainable Packaging



