VWR®, Hydrometers
1,000 - 2,000 g/L, 0,01 g/L, 300 mm
제품 번호 VWRU34622-158
공급사: VWR Collection
Jump to:
Product Details & Documents
These hydrometers are designed for determining the specific gravity of liquids, which are heavier than water.
- Individually serialised
- Feature a lead free metal ballast
- Temperature of standardisation: 15,6 °C
For use in food and beverage, chemical, pharmacology, transportation, refrigeration.
Certifications: NIST and DAkkS. A2LA accreditions.
Delivery information: Supplied with multi-language statement of accuracy.
사양
- 길이:300 mm
- Seq:15
- Division:0,01 g/L
- Range:1,000 - 2,000 g/L



