VWR®, Micro cover glasses, rectangular
24×40 mm
제품 번호 VWRU48393-230
공급사: VWR Collection
Jump to:
Product Details & Documents
These micro cover glasses are made of glass, and each set of numbered slides is uniform in size and thickness.
The No. 1 slides are 0,13 to 0,17 mm in thickness. The No. 1.5 slides are 0,16 to 0,19 mm in thickness.
사양
- 길이×너비:24×40 mm
- Seq:14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



