VWR®, Micro cover glasses, rectangular
22×30 mm
제품 번호 VWRU48393-026
공급사: VWR Collection
Jump to:
Product Details & Documents
These micro cover glasses are made of glass, and each set of numbered slides is uniform in size and thickness.
The No. 1 slides are 0,13 to 0,17 mm in thickness. The No. 1.5 slides are 0,16 to 0,19 mm in thickness.
사양
- 길이×너비:22×30 mm
- Seq:01



