VWR®, 클립 포함 라운드 캡(Bouffant cap), PP
Yellow, 500 mm, 박스
113-8291
Bouffant caps made from non woven PP. For non critical applications.
- Latex-free
- Two elasticated bands
Weight: 12 g/m².
- 직경:500 mm
- Packed:박스
- Colour:Yellow
- Seq:6
- Cat. No.:113-8291
- Garment application:Laboratory



