주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
 

VWR®, 바이저(visor) 포함 라운드 캡(Bouffant cap), PP

For long hair, White, 510 mm
  113-8253
VWR®, 바이저(visor) 포함 라운드 캡(Bouffant cap), PP
  113-8253
VWR®, 바이저(visor) 포함 라운드 캡(Bouffant cap), PP
VWR®, 바이저(visor) 포함 라운드 캡(Bouffant cap), PP

For long hair, White, 510 mm

 
 
   
1 * 100 items
 

Bouffant caps made from non woven PP. For non critical applications.

  • With visor (white or blue)
  • Latex-free
  • Available with mesh cap for use with long hair

Weight: 12 g/m².

Packaging: 백으로 제공.

 
  • 직경:
    510 mm
  • Colour:
    White
  • 설명:
    For long hair
  • Cat. No.:
    113-8253
  • Garment application:
    Laboratory
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.