VWR®, 클립 포함 라운드 캡(Bouffant cap), PP
Blue, 500 mm, 박스
공급사: VWR Collection
Jump to:
Product Details & Documents
Bouffant caps made from non woven PP. For non critical applications.
- Latex-free
- Two elasticated bands
Weight: 12 g/m².
사양
- 직경:500 mm
- Packed:박스
- Colour:Blue
- Seq:3
- Cat. No.:113-8248
- Garment application:Laboratory



