VWR®, 클립 포함 라운드 캡(Bouffant cap), PP
White, 500 mm, 박스
Supplier: VWR Collection
Jump to:
Product Details & Documents
Bouffant caps made from non woven PP. For non critical applications.
- Latex-free
- Two elasticated bands
Weight: 12 g/m².
사양
- 직경:500 mm
- Packed:박스
- Colour:White
- Seq:2
- Cat. No.:113-8247
- Garment application:Laboratory
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



