VWR®, Hydrometers
0,640 - 0,710 g/L, 0,002 g/L, 165 mm
Catalog # VWRU34620-152
Supplier: VWR Collection
Jump to:
Product Details & Documents
These hydrometers are designed for determining the specific gravity of liquids, which are heavier than water.
- Individually serialised
- Feature a lead free metal ballast
- Temperature of standardisation: 15,6 °C
For use in food and beverage, chemical, pharmacology, transportation, refrigeration.
: NIST and DAkkS. A2LA accreditions.
: Supplied with multi-language statement of accuracy.
Specifications
- 길이:165 mm
- Seq:01
- Division:0,002 g/L
- Range:0,640 - 0,710 g/L



