VWR®, Hydrometers
1,200 - 1,420 g/L, 0,002 g/L, 300 mm
제품 번호 VWRU34615-006
공급사: VWR Collection
Jump to:
Product Details & Documents
These hydrometers are designed for determining the specific gravity of liquids, which are heavier than water.
- Individually serialised
- Feature a lead free metal ballast
- Temperature of standardisation: 15,6 °C
For use in food and beverage, chemical, pharmacology, transportation, refrigeration.
Certifications: NIST and DAkkS. A2LA accreditions.
납품 정보: Supplied with multi-language statement of accuracy.
사양
- 길이:300 mm
- Division:0,002 g/L
- Range:1,200 - 1,420 g/L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



