VWR®, 원심분리 튜브, 5ml
5, Rose, With attached lid, Non sterile, 200/bag
525-0664
These 5 ml microtubes are made of transparent PP with a snap flat cap, easy to be opened and closed.
- Made from high grade gamma resistance PP
- Autoclavable at 121 °C and freezable to –80 °C
- Tubes can be centrifuged to 25000×g RCF
- Provide easy and legible mark area
- Sterile version is sterilised by irradiation SAL10⁻⁶ (ISO11137)
Micro centrifuge tubes are mainly used for sample storage, operation and centrifugation.
: Manufactured in a Class 100 000 cleanroom environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.
- Closure type:With attached lid
- Packed:200/bag
- Version:Non sterile
- 용량:5
- Colour:Rose
- Seq:06
- Cat. No.:525-0664
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



