Order Entry
Korea, Republic of
Orders LinkContactUsLinkComponent
VWR®, 원심분리 튜브, 5ml

VWR®, 원심분리 튜브, 5ml

5, Blue, With attached lid, Non sterile, 200/bag
제품 번호 525-0661
   Low Manufacturing Impact
공급사:   VWR Collection
VWR®, 원심분리 튜브, 5ml
제품 번호 525-0661
공급사:  VWR Collection
   Low Manufacturing Impact
VWR®, 원심분리 튜브, 5ml
VWR®, 원심분리 튜브, 5ml

5, Blue, With attached lid, Non sterile, 200/bag

Jump to:
Price
가격 문의
Log in 재고 확인
1 * 200 items
Product Details & Documents

These 5 ml microtubes are made of transparent PP with a snap flat cap, easy to be opened and closed.

  • Made from high grade gamma resistance PP
  • Autoclavable at 121 °C and freezable to –80 °C
  • Tubes can be centrifuged to 25000×g RCF
  • Provide easy and legible mark area
  • Sterile version is sterilised by irradiation SAL10⁻⁶ (ISO11137)

Micro centrifuge tubes are mainly used for sample storage, operation and centrifugation.

Certifications: Manufactured in a Class 100 000 cleanroom environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.

사양
  • Closure type:
    With attached lid
  • Packed:
    200/bag
  • Version:
    Non sterile
  • 용량:
    5
  • Colour:
    Blue
  • Cat. No.:
    525-0661
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.