VWR®, 원심분리 튜브, light-sensitive
50, Screw cap, 12500×g, sterile, 50/bag,10 bags/case
공급사: VWR Collection
Jump to:
Product Details & Documents
PP, 높은 등급의 감마 내성, 원뿔형, 호박색. 깊은 밀봉 영역이 있는 흰색 HDPE 플러그 스타일 캡 포함.
- Tubes and caps are autoclavable and freezable
- Gamma irradiated
- Engraved graduations at the conical bottom of each tube
- Graduations and writing area are chloroform-resistant
- Longer length screw caps with sealing ring prevent any leakage
- Available in 15 or 50 ml sizes and offered in a variety of packaging formats
- Certified non cytotoxic, nuclease-free and pyrogen-free
- Sustainable design based on virgin resins
- Blocks 99% of light with wavelength less than 550 nm
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
빛에 민감한 시료를 보호하도록 설계되었습니다.
사양
- Closure type:Screw cap
- Packed:50/bag,10 bags/case
- Version:sterile
- 용량:50
- Seq:05
- RCF max.:12500×g
- Cat. No.:525-0602
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



