VWR®, 클린룸 작업복
White, S, +
제품 번호 113-7881
공급사: VWR Collection
Jump to:
Product Details & Documents
These sterile, single-use overalls are made of breathable SMS fabric. They are ideal for use in cleanroom production and research.
- Hood and two-way closure
- Elasticated wrist, ankles and back for tighter fit and easier donning
- Thumb loops (latex-free)
- Bound seams
- Without boots
- Folded with snap release to arms and legs to aid aseptic donning
ISO Class 5 + 6 클린룸 시설에서 사용하기 적합합니다.
무게: 60 g
Level I acc. IEST-RP-CC003.3
Certifications: Type 5/6; Cat. III; EN 1149-5.
포장: 개별 실험복은 개봉이 용이한 비닐백으로 이중포장. 라이너당 20벌의 작업복.
Documents
사양
- 의류 사이즈:S
- Sterile:+
- Colour:White
- Seq:01
- Cat. No.:113-7881
- Cleanroom class:100/ISO 5
- Model:와 함께후드
- Garment application:Cleanroom|Laboratory
- Weight:60 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



