주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
고정밀 냉동고 온도계, Traceable®

고정밀 냉동고 온도계, Traceable®

−50…+70 °C, ±0,1, 0,01 °C, Non toxic glycol bottle, 108×70×19 mm, 3,2
제품 번호 620-1976
공급사:   VWR Collection
고정밀 냉동고 온도계, Traceable®
제품 번호 620-1976
공급사:  VWR Collection
고정밀 냉동고 온도계, Traceable®
고정밀 냉동고 온도계, Traceable®

−50…+70 °C, ±0,1, 0,01 °C, Non toxic glycol bottle, 108×70×19 mm, 3,2

Jump to:
Price
가격 문의
Log in 재고 확인
1 * 1 items
Product Details & Documents

These triple-display thermometers offer a choice of different probes. The bottle insulates the thermometer from rapid temperature changes when door is opened. The stainless steel handle probe (Ø×L: 3,2×300 mm) with 3 metre cable is waterproof and suitable for liquids, air/gas and semi-solids, with adjustable holder and VELCRO® tape.

  • Maximum/minimum values on the last 24 hours (each hour) and the last 7 or 30 days (each day)
  • Time and date stamp key: Time and date for all minimum and maximum readings
  • Visual LED flashes and audible alarm sounds continuously even if temperature returns to non alarm range in 0,1 °C increments

Choice of four platinum probes with PTFE cable.

Calibration points:
620-1976 and 620-1977: −40 °C; 0 °C and 50 °C
620-1978: −80 °C; 0 °C; 50 °C and 190 °C
620-1979: −80 °C; −40 °C and 0 °C

Certifications: Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicates traceability to standards provided by NIST.

납품 정보: Supplied with two AAA batteries, PT probe, cable, bench stand, wall mount and serial numbered Traceable® certificate of calibration.

주의: Note: For longer-lasting performance of the cable, please insert the probe and cable through a freezer port. If sealing the door on the cable, please provide extra slack so that the cable is not pulled every time the door is opened and closed.

사양
  • Range:
    −50…+70 °C
  • 해상도:
    0,01 °C
  • Seq:
    03
  • W×D×H:
    108×70×19 mm
  • Accuracy:
    ±0,1
  • Cable length:
    3,2
  • Probe:
    Non toxic glycol bottle