VWR®, 실험실 병, 원형
1000, GL 45, 101 mm, 225 mm
공급사: VWR Collection
Jump to:
Product Details & Documents
PP 스크류 캡 및 주입 링이 있는 붕규산 3.3 유리.
- 매우 우수한 내화학성
- 고온 저항
- 최소 열 팽창으로 온도 변화에 상대적으로 높은 저항력 제공
다양한 실험 응용분야에서 경제적인 대안 원형, 눈금 포함, DIN GL 32 또는 GL 45 스레드.
ISO 4796
Certifications: ISO 4796
Documents
Certificates
Lot 번호로 검색Avantor Cell Culture Solutions.pdf VWR Gravimetric Dilutors VWR® for sampling and sample transportation VWR® Glassware Solutions
Product Literature
CoC Laboratory bottles, round, with Screw Cap and Pouring Ring.pdf CoC VWR® Laboratory Bottles, Round, with Screw Cap and Pouring Ring COC_VWRI215-0057_000150 CoC_VWRI215-0057_110122 CoC_VWRI215-0057_120122
More
CoC VWR®, Laboratory Bottles, Narrow Neck, with Screw Cap.pdf
Conformity declaration
사양
- 외부 직경:101 mm
- Thread:GL 45
- 용량:1000
- 높이:225 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



