라텍스 장갑, LATEX
Powder-free, XS, Natural, 240 mm, 100/box
공급사: VWR Collection
Jump to:
Product Details & Documents
Single-use, ambidextrous gloves made from natural latex.
- Non sterile, powdered and powder-free
- Free from phthalates and softeners
- Textured fingertips for excellent grip
- Rolled cuffs minimise the risk of tearing
Suitable for food handling, laboratory and industrial applications with complex risks, and for medical applications.
Certifications: EN ISO 374-1 Type C, EN ISO 374-5 VIRUS, EN 455 1-4; ASTM D3578 (except stress at 500% elongation), ASTM F1671; MDR Class I; PPE Cat. III
Food contact approved.
주의: * Thickness is double measured, minimum values.
Documents
Certificates
Lot 번호로 검색112-1568
이미지 360
COC_VWRI112-2750_2022-06 L016985 2206 COC_VWRI112-2750_2023-06 L028465 2306 COC_VWRI112-2750_2023-06 L028466 2306 COC_VWRI112-2750_2023-09 L033084 2309 COC_VWRI112-2750_2023-09 L033342 2309
More
사양
- 장갑 사이즈:XS
- Packed:100/box
- Colour:Natural
- 길이:240 mm
- Seq:05
- 모델:Powder-free
- Palm thickness:0,16 mm*
- Cat. No.:112-2764
- Cuff thickness:0,12 mm*
- Food contact approved:+
- Disposable / reusable:Disposable
- Model:Latex
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN ISO 374-1 Type C, EN ISO 374-5 VIRUS, EN 455 1-4
- Finish:Textured fingertips
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:0,20 mm*



