주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
 

니트릴 롱장갑

Nitrile Light, M, Blue, 240 mm
  112-2755
니트릴 롱장갑
  112-2755
니트릴 롱장갑
니트릴 롱장갑

Nitrile Light, M, Blue, 240 mm

 
 
   
1 * 100 items
 

These light, ambidextrous durable gloves are ideal for food handling, catering and kitchen work, medical and lab applications, and other tasks with complex risks. These thin nitrile gloves are free from phthalates, softeners and allergenic latex proteins.

  • 비멸균, 파우더 프리
  • 우수한 그립감을 위한 가벼운 두께와 손 끝 돌기처리
  • 라텍스 알러지가 있는 사용자를 위한 최적의 대안
  • 손 끝 흘러내림 방지 처리

 : EN ISO 374-1 Type B (KTP), EN 374-5 VIRUS, MDD Class I; PPE Cat. III; AQL 1.5
식음료 취급 승인

 : * Thickness is double-measured, minimum values.

 
  • 장갑 사이즈:
    M
  • Colour:
    Blue
  • 설명:
    Nitrile Light
  • 길이:
    240 mm
  • Seq:
    03
  • Palm thickness:
    0,16 mm*
  • Cat. No.:
    112-2755
  • Latex / latex-free:
    Latex-free
  • Cuff thickness:
    0,12 mm*
  • Food contact approved:
    +
  • Disposable / reusable:
    Disposable
  • Model:
    Nitrile Light (240 mm)
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powder-free
  • EN norm:
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Finger thickness:
    0,20 mm*