주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
니트릴 롱장갑

니트릴 롱장갑

Nitrile Light, S, Blue, 240 mm
제품 번호 112-2754
공급사:   VWR Collection
니트릴 롱장갑
제품 번호 112-2754
공급사:  VWR Collection
니트릴 롱장갑
니트릴 롱장갑

Nitrile Light, S, Blue, 240 mm

Jump to:
Price
가격 문의
Log in 재고 확인
1 * 100 items
Product Details & Documents

These light, ambidextrous durable gloves are ideal for food handling, catering and kitchen work, medical and lab applications, and other tasks with complex risks. These thin nitrile gloves are free from phthalates, softeners and allergenic latex proteins.

  • 비멸균, 파우더 프리
  • 우수한 그립감을 위한 가벼운 두께와 손 끝 돌기처리
  • 라텍스 알러지가 있는 사용자를 위한 최적의 대안
  • 손 끝 흘러내림 방지 처리

 : EN ISO 374-1 Type B (KTP), EN 374-5 VIRUS, MDD Class I; PPE Cat. III; AQL 1.5
식음료 취급 승인

 : * Thickness is double-measured, minimum values.

사양
  • 장갑 사이즈:
    S
  • Colour:
    Blue
  • 설명:
    Nitrile Light
  • 길이:
    240 mm
  • Seq:
    02
  • Palm thickness:
    0,16 mm*
  • Cat. No.:
    112-2754
  • Latex / latex-free:
    Latex-free
  • Cuff thickness:
    0,12 mm*
  • Food contact approved:
    +
  • Disposable / reusable:
    Disposable
  • Model:
    Nitrile Light (240 mm)
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powder-free
  • EN norm:
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS, EN 455
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Finger thickness:
    0,20 mm*
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.