주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
라텍스 장갑, LATEX

라텍스 장갑, LATEX

Powder-free, M, Natural, 240 mm, 100/box
제품 번호 112-2751
공급사:   VWR Collection
라텍스 장갑, LATEX
제품 번호 112-2751
공급사:  VWR Collection
라텍스 장갑, LATEX
라텍스 장갑, LATEX

Powder-free, M, Natural, 240 mm, 100/box

Jump to:
Price
가격 문의
Log in 재고 확인
1 * 100 items
Product Details & Documents

Single-use, ambidextrous gloves made from natural latex.

  • Non sterile, powdered and powder-free
  • Free from phthalates and softeners
  • Textured fingertips for excellent grip
  • Rolled cuffs minimise the risk of tearing

Suitable for food handling, laboratory and industrial applications with complex risks, and for medical applications.

Certifications: EN ISO 374-1 Type C, EN ISO 374-5 VIRUS, EN 455 1-4; ASTM D3578 (except stress at 500% elongation), ASTM F1671; MDR Class I; PPE Cat. III
Food contact approved.

주의: * Thickness is double measured, minimum values.

사양
  • 장갑 사이즈:
    M
  • Packed:
    100/box
  • Colour:
    Natural
  • 길이:
    240 mm
  • Seq:
    07
  • 모델:
    Powder-free
  • Palm thickness:
    0,16 mm*
  • Cat. No.:
    112-2751
  • Cuff thickness:
    0,12 mm*
  • Food contact approved:
    +
  • Disposable / reusable:
    Disposable
  • Model:
    Latex
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powder-free
  • EN norm:
    EN ISO 374-1 Type C, EN ISO 374-5 VIRUS, EN 455 1-4
  • Finish:
    Textured fingertips
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Finger thickness:
    0,20 mm*
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.