Ph 버퍼 용액, BuffAR®, StandARd®
BuffAR® StandARd® pH reference solution, 10,00, ±0,01, Blue, 500 mL
Supplier: MACRON AVANTOR BRAND
Jump to:
Product Details & Documents
- 25°C에서 pH ±0.01 이내로 정확
- 색상으로 구분된 용액
: NIST로 추적가능.
Certificates
Search by Lot NumberSpecifications
Specifications
- Pk:500 mL
- Colour:Blue
- 설명:BuffAR® StandARd® pH reference solution
- pH accuracy:±0,01
- pH value:10,00



