Ph 버퍼 용액, BuffAR®, StandARd®
BuffAR® StandARd® pH reference solution, 7,0, ±0,01, Yellow, 500 mL
Supplier: MACRON AVANTOR BRAND
Jump to:
Product Details & Documents
- 25°C에서 pH ±0.01 이내로 정확
- 색상으로 구분된 용액
Certifications: NIST로 추적가능.
Documents
Certificates
Search by Lot NumberSpecifications
Specifications
- Pk:500 mL
- Colour:Yellow
- 설명:BuffAR® StandARd® pH reference solution
- pH accuracy:±0,01
- pH value:7,0



