VWR® Talon®, Stand plate, rectangular
Support stand base, rectangular, 102×152 mm
VWRU12985-068
Cast iron with black enamel finish.
- All bases feature a built-in support rod holder with locking knob that accepts a 13 mm Ø support rod (sold separately)
- For use with VWR® Talon® lab frames
- 설명:Support stand base, rectangular
- 길이×너비:102×152 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



