주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
Serological 피펫, standard

Serological 피펫, standard

10, 0,10, Red, Individually wrapped, 50 per bag, 4 bags per carton
Catalog # 612-3700
Supplier:   VWR Collection
Serological 피펫, standard
Catalog # 612-3700
Supplier:  VWR Collection
Serological 피펫, standard
Serological 피펫, standard

10, 0,10, Red, Individually wrapped, 50 per bag, 4 bags per carton

Price
Inquire For Price
Log in for availability
1 * 200 items
Product Details & Documents

100% 고투명성 폴리스티렌, 눈금 새겨짐, 멸균.

  • ±3% 이내의 정확한 분주를 위해 교정된 눈금
  • 용량 별 색상 코드 적용으로 식별 용이
  • 비발열성
  • 필터 플러그

Packaging: 종이-플라스틱 봉투에 개별적으로 포장되거나 벌크포장됩니다.

Specifications
  • Colour code:
    Red
  • Packed:
    Individually wrapped, 50 per bag, 4 bags per carton
  • 용량:
    10
  • Seq:
    04
  • Division:
    0,10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.