Serological 피펫, standard
5, 0,10, Blue, Individually wrapped, 50 per bag, 6 bags per carton
Supplier: VWR Collection
Jump to:
Product Details & Documents
100% 고투명성 폴리스티렌, 눈금 새겨짐, 멸균.
- ±3% 이내의 정확한 분주를 위해 교정된 눈금
- 용량 별 색상 코드 적용으로 식별 용이
- 비발열성
- 필터 플러그
: 종이-플라스틱 봉투에 개별적으로 포장되거나 벌크포장됩니다.
Documents
Certificates
Search by Lot NumberAvantor Cell Culture Solutions.pdf VWR® for Liquid Handling
Product Literature
CoC VWR Serological Pipette, Standard.pdf
Conformity declaration
Specifications
- Colour code:Blue
- Packed:Individually wrapped, 50 per bag, 6 bags per carton
- 용량:5
- Seq:03
- Division:0,10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



