VWR®, 뚜껑을 포함한 슬라이드 박스
White, ABS, 100, 171×222×33 mm
제품 번호 631-1521
공급사: VWR Collection
Jump to:
Product Details & Documents
Heavy-duty, two-piece microscope slide boxes are designed to store standard slides for transport.
- Colour coded for easy identification
- Slide inventory sheet on inside of the cover
- Separate lid (box for 25 slides)
- Lid with plastic snap closure (box for 50 slides)
- Nickel plated clasp and hinge pin (box for 100 slides)
- Each slot is numbered to correspond to the slide inventory sheet on the inside cover of the box
- Moulded, rigid box: Securely holds slides in grooved slots
- Stackable for long-term storage
The box is made of durable ABS and secured with a rust resistant, nickel plated clasp and hinge pin for storage or transport.
W×D×H: 141×88×35 mm (25), 208×175×34 mm (50), 171×222×33 mm (100)
사양
- No. of slides:100
- Colour:White
- Material:ABS
- Seq:025
- W×D×H:171×222×33 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



