Order Entry
Korea, Republic of
Orders LinkContactUsLinkComponent
VWR®, 두꺼운 니트릴 장갑

VWR®, 두꺼운 니트릴 장갑

XL, Blue, 240 mm, 90/box
제품 번호 112-3101
공급사:   VWR Collection
VWR®, 두꺼운 니트릴 장갑
제품 번호 112-3101
공급사:  VWR Collection
VWR®, 두꺼운 니트릴 장갑
VWR®, 두꺼운 니트릴 장갑

XL, Blue, 240 mm, 90/box

Jump to:
Price
가격 문의
Log in 재고 확인
1 * 90 items
Product Details & Documents

These ambidextrous gloves provide extra protection, particularly for sensitive skin.

  • Non sterile, powder-free, textured finish
  • Highly resistant to chemical solvents and fats
  • Excellent grip, especially when holding wet objects
  • Designed especially for latex allergy sufferers

For laboratory use in pharmaceutical and industrial applications, as well as for use in the food industry.

Certifications: EN ISO 374-1 Type B (KTP), EN 374-5 VIRUS, PPE Cat. III; AQL 1.5
식음료 취급 승인

Caution: * 두배 두껍지만 컴팩트한 니트릴 소재 장갑

사양
  • 장갑 사이즈:
    XL
  • Packed:
    90/box
  • Colour:
    Blue
  • 길이:
    240 mm
  • Palm thickness:
    0,22 mm*
  • Cat. No.:
    112-3101
  • Latex / latex-free:
    Latex-free
  • Cuff thickness:
    0,20 mm*
  • Food contact approved:
    +
  • Disposable / reusable:
    Disposable
  • Model:
    Nitrile
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powder-free
  • EN norm:
    EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Finger thickness:
    0,30 mm*
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.