VWR®, 디스펜서 팁, 클래식
12,5 ml, +, Individual blister
공급사: VWR Collection
Jump to:
Product Details & Documents
직접 변위 방법을 사용하면 유체가 장비와 접촉하지 않아 오염이 발생하지 않기 때문에 이러한 팁은 감염성 및 휘발성 액체에 효과적입니다.
- Compatible with: VWR Stepper and Stepper Pro, Ritter® Ripette® and Ripette® pro, Brand® HandyStep® and HandyStep® electronic*, Eppendorf® Multipette® 4780, Gilson Repetman® and Easystep (* without automatic tip recognition)
- Sustainable design based on virgin resins
- Eight different tip sizes from 0,05 to 50 ml
- Sterile tips guaranteed free of DNA, DNase, RNase, ATP and pyrogens
NOTE: The 25 ml and 50 ml tips require an adapter, which needs to be ordered separately. When using 0,05 ml tips it has to be taken into account to attach a 10 µl manual pipette tip accordingly.
Documents
사양
- Packed:Individual blister
- Sterile:+
- 용량:12,5 ml
- Seq:12
- Cat. No.:613-1013
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



