VWR®, 디스펜서 팁, 클래식
25,0 ml, -, Bulk
공급사: VWR Collection
Jump to:
Product Details & Documents
직접 변위 방법을 사용하면 유체가 장비와 접촉하지 않아 오염이 발생하지 않기 때문에 이러한 팁은 감염성 및 휘발성 액체에 효과적입니다.
- Compatible with: VWR Stepper and Stepper Pro, Ritter® Ripette® and Ripette® pro, Brand® HandyStep® and HandyStep® electronic*, Eppendorf® Multipette® 4780, Gilson Repetman® and Easystep (* without automatic tip recognition)
- Sustainable design based on virgin resins
- Eight different tip sizes from 0,05 to 50 ml
- Sterile tips guaranteed free of DNA, DNase, RNase, ATP and pyrogens
NOTE: The 25 ml and 50 ml tips require an adapter, which needs to be ordered separately. When using 0,05 ml tips it has to be taken into account to attach a 10 µl manual pipette tip accordingly.
Documents
사양
- Packed:Bulk
- Sterile:-
- 용량:25,0 ml
- Seq:13
- Cat. No.:613-1006
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact



