LiChrosorb® RP-18, HPLC Columns
RP-18, 100 Å, 5 µm, 4,60 mm, 150 mm
제품 번호 LIRP18-5-150A
공급사: Avantor
Jump to:
Product Details & Documents
These columns with high purity base deactivated porous silica are ideal for the separation of basic molecules.
- Irregular porous silica
- High efficiency and complimentary phase selectivity
Documents
Certificates
Lot 번호로 검색사양
- 내부 직경:4,60 mm
- 입자 크기:5 µm
- 기공 크기:100 Å
- 길이:150 mm
- Seq:29
- Phase:RP-18
- Carbon load:21,0%|16,2%
- Cat. No.:LIRP18-5-150A
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:No
- Surface area:350 m²/g|300 m²/g
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



