주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
VWR®, 뚜껑을 포함한 슬라이드 박스

VWR®, 뚜껑을 포함한 슬라이드 박스

Red, ABS, 50, 208×175×34 mm
제품 번호 612-2707
공급사:   VWR Collection
VWR®, 뚜껑을 포함한 슬라이드 박스
제품 번호 612-2707
공급사:  VWR Collection
VWR®, 뚜껑을 포함한 슬라이드 박스
VWR®, 뚜껑을 포함한 슬라이드 박스

Red, ABS, 50, 208×175×34 mm

Jump to:
Price
가격 문의
Log in 재고 확인
1 * 1 items
Product Details & Documents

Heavy-duty, two-piece microscope slide boxes are designed to store standard slides for transport.

  • Colour coded for easy identification
  • Slide inventory sheet on inside of the cover
  • Separate lid (box for 25 slides)
  • Lid with plastic snap closure (box for 50 slides)
  • Nickel plated clasp and hinge pin (box for 100 slides)
  • Each slot is numbered to correspond to the slide inventory sheet on the inside cover of the box
  • Moulded, rigid box: Securely holds slides in grooved slots
  • Stackable for long-term storage

The box is made of durable ABS and secured with a rust resistant, nickel plated clasp and hinge pin for storage or transport.

W×D×H: 141×88×35 mm (25), 208×175×34 mm (50), 171×222×33 mm (100)

사양
  • No. of slides:
    50
  • Colour:
    Red
  • Material:
    ABS
  • Seq:
    012
  • W×D×H:
    208×175×34 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.