VWR®, 뚜껑을 포함한 슬라이드 박스
Blue, ABS, 50, 209×86×35 mm
제품 번호 612-2706
공급사: VWR Collection
Jump to:
Product Details & Documents
Heavy-duty, two-piece microscope slide boxes are designed to store standard slides for transport.
- Colour coded for easy identification
- Slide inventory sheet on inside of the cover
- Separate lid (box for 25 slides)
- Lid with plastic snap closure (box for 50 slides)
- Nickel plated clasp and hinge pin (box for 100 slides)
- Each slot is numbered to correspond to the slide inventory sheet on the inside cover of the box
- Moulded, rigid box: Securely holds slides in grooved slots
- Stackable for long-term storage
The box is made of durable ABS and secured with a rust resistant, nickel plated clasp and hinge pin for storage or transport.
W×D×H: 141×88×35 mm (25), 208×175×34 mm (50), 171×222×33 mm (100)
사양
- No. of slides:50
- Colour:Blue
- Material:ABS
- Seq:011
- W×D×H:209×86×35 mm



