VWR®, Laboratory Jacks
80×75 mm, 30 kg, 49 - 147 mm, Blue
제품 번호 245-0005
공급사: VWR Collection
Jump to:
Product Details & Documents
Anodised aluminium. With M10 threaded hole in the middle of the top plate for attaching retort rods (starting from item number 245-0006).
- Smooth adjustment of working height
- Extreme stability
- Exceptionally sturdy
- Corrosion resistant and non susceptible to a wide range of chemicals
사양
- Max. static load capacity:30 kg
- 플레이트 크기:80×75 mm
- Working height:49 - 147 mm
- Colour:Blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



