VWR®, Laboratory Jacks
50×40 mm, 20 kg, 31 - 93 mm, Green
제품 번호 245-0004
공급사: VWR Collection
Jump to:
Product Details & Documents
Anodised aluminium. With M10 threaded hole in the middle of the top plate for attaching retort rods (starting from item number 245-0006).
- Smooth adjustment of working height
- Extreme stability
- Exceptionally sturdy
- Corrosion resistant and non susceptible to a wide range of chemicals
사양
- Max. static load capacity:20 kg
- 플레이트 크기:50×40 mm
- Working height:31 - 93 mm
- Colour:Green



