주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
VWR® Spec-Wipe® 3, 클린룸 와이퍼, 부직포

VWR® Spec-Wipe® 3, 클린룸 와이퍼, 부직포

Spec-Wipe® 3, 305×305 mm, 150/bag
제품 번호 115-0032
공급사:   VWR Collection
VWR® Spec-Wipe® 3, 클린룸 와이퍼, 부직포
제품 번호 115-0032
공급사:  VWR Collection
VWR® Spec-Wipe® 3, 클린룸 와이퍼, 부직포
VWR® Spec-Wipe® 3, 클린룸 와이퍼, 부직포

Spec-Wipe® 3, 305×305 mm, 150/bag

Jump to:
Price
가격 문의
Log in 재고 확인
1 * 150 items
Product Details & Documents

Designed for cleaning laminar flow benches, cleanroom surfaces, quartzware and general process equipment. Appropriate for electronics, pharmaceutical, biotechnology, chemical and petroleum, environmental and education industries. Non textured.

  • 45% polyester, 55% cellulose
  • Re-sealable pouches maintain product integrity and preserve cleanliness
  • Hydroentangled without using chemicals, reduces ionic contamination

Suitable for use in Class 100, ISO 5 cleanrooms.

Colour: White

사양
  • Packed:
    150/bag
  • 설명:
    Spec-Wipe® 3
  • 길이×너비:
    305×305 mm
  • Seq:
    03
  • Cat. No.:
    115-0032
  • Particle generation (>=0,5 µm):
    17,1 × 10⁶/m²
  • Extractables - using isopropyl alcohol:
    0,015 g/m²
  • Absorbency - extrinsic:
    335 ml/m²
  • Absorbency - intrinsic:
    4,82 ml/g
  • Ions - chloride:
    7,8 ppm
  • Absorbency rate:
    1 s
  • Fibres (>100 µm):
    14,8×10³/m²
  • Model:
    Spec-Wipe® 3
  • Basis weight:
    67 g/m²
  • Ions - sodium:
    11,2 ppm
  • Extractables - using deionised water:
    0,056 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.