VWR® Spec-Wipe® 3, 클린룸 와이퍼, 부직포
Spec-Wipe® 3, 229×229 mm, 300/bag
Designed for cleaning laminar flow benches, cleanroom surfaces, quartzware and general process equipment. Appropriate for electronics, pharmaceutical, biotechnology, chemical and petroleum, environmental and education industries. Non textured.
- 45% polyester, 55% cellulose
- Re-sealable pouches maintain product integrity and preserve cleanliness
- Hydroentangled without using chemicals, reduces ionic contamination
Suitable for use in Class 100, ISO 5 cleanrooms.
Colour: White
- Packed:300/bag
- 설명:Spec-Wipe® 3
- 길이×너비:229×229 mm
- Seq:01
- Cat. No.:115-0031
- Particle generation (>=0,5 µm):17,1 × 10⁶/m²
- Extractables - using isopropyl alcohol:0,015 g/m²
- Absorbency - extrinsic:335 ml/m²
- Absorbency - intrinsic:4,82 ml/g
- Ions - chloride:7,8 ppm
- Absorbency rate:1 s
- Fibres (>100 µm):14,8×10³/m²
- Model:Spec-Wipe® 3
- Basis weight:67 g/m²
- Ions - sodium:11,2 ppm
- Extractables - using deionised water:0,056 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



