주문 입력
Korea, Republic of
Orders LinkContactUsLinkComponent
 

VWR®, 보틀, 넓은 목, 스크류 캡

100, 24, 32, 94 mm, 47 mm
  215-5682
VWR®, 보틀, 넓은 목, 스크류 캡
  215-5682
VWR®, 보틀, 넓은 목, 스크류 캡
VWR®, 보틀, 넓은 목, 스크류 캡

100, 24, 32, 94 mm, 47 mm

 
 
   
1 * 10 items
 

PP, translucent.

  • Very good chemical resistance
  • Heat resistant up to +121 °C (for 20 minutes), prolonged use up to +100 °C
  • Leakproof

Perfect for sample collection, storage and transport. Ideal for liquids, pastes and granular material. The wide opening allows easy filling. Can be filled with hot substances. Come with easy to read blue graduations.

 
  • 외부 직경:
    47 mm
  • 용량:
    100
  • 높이:
    94 mm
  • Seq:
    02
  • Neck I-Ø:
    24
  • Neck Ø ext.:
    32