VWR®, 보틀, 넓은 목, 스크류 캡
500, 39, 50, 152 mm, 78 mm
제품 번호 215-5684
공급사: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Heat resistant up to +121 °C (for 20 minutes), prolonged use up to +100 °C
- Leakproof
Perfect for sample collection, storage and transport. Ideal for liquids, pastes and granular material. The wide opening allows easy filling. Can be filled with hot substances. Come with easy to read blue graduations.
사양
- 외부 직경:78 mm
- 용량:500
- 높이:152 mm
- Seq:04
- Neck I-Ø:39
- Neck Ø ext.:50
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



