VWR®, 보틀, 넓은 목, 스크류 캡
100, 24, 32, 94 mm, 47 mm
제품 번호 215-5631
공급사: VWR Collection
Jump to:
Product Details & Documents
LDPE, 반투명.
LDPE offers good chemical resistance under standard conditions
Compatibility with specific chemicals should be verified before use
Leakproof, tough and versatile
샘플 수집, 보관 및 운반에 권장됩니다. 액체, 반죽 및 과립 재료에 적합합니다. 입구가 넓어 필링과 세척이 용이합니다. 눈금 없음.
Documents
사양
- 외부 직경:47 mm
- 용량:100
- 높이:94 mm
- Seq:02
- Neck I-Ø:24
- Neck Ø ext.:32
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



