VWR®, 두꺼운 니트릴 장갑
L, Blue, 240 mm, 100/box
공급사: VWR Collection
Jump to:
Product Details & Documents
These ambidextrous gloves provide extra protection, particularly for sensitive skin.
- Non sterile, powder-free, textured finish
- Highly resistant to chemical solvents and fats
- Excellent grip, especially when holding wet objects
- Designed especially for latex allergy sufferers
For laboratory use in pharmaceutical and industrial applications, as well as for use in the food industry.
Certifications: EN ISO 374-1 Type B (KTP), EN 374-5 VIRUS, PPE Cat. III; AQL 1.5
식음료 취급 승인
주의: * 두배 두껍지만 컴팩트한 니트릴 소재 장갑
Documents
Choosing the right glove for the job in hand Regulatory changes affecting our VWR collection gloves VWR Collection gloves pass thorough testing
CoC VWR Gloves Nitrile Ambi Powder-Free CoC_VWRI112-2371_2021-01 L074250 2101 CoC_VWRI112-2371_2021-02 L000044 2102 CoC_VWRI112-2371_2021-03 L077812 2103 CoC_VWRI112-2371_2021-04 L000456 2104
More
사양
- 장갑 사이즈:L
- Packed:100/box
- Colour:Blue
- 길이:240 mm
- Palm thickness:0,22 mm*
- Cat. No.:112-2373
- Latex / latex-free:Latex-free
- Cuff thickness:0,20 mm*
- Food contact approved:+
- Disposable / reusable:Disposable
- Model:Nitrile
- Cuff style:Beaded
- Powdered / powder-free:Powder-free
- EN norm:EN ISO 374-1 Type B (KTP), EN ISO 374-5 VIRUS
- Ambidextrous / hand-specific:Ambidextrous
- Finger thickness:0,30 mm*
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



