CPC® Quick-Disconnect Fitting, Sealing Plug, Polycarbonate, 1/4" Flow Size, MPC30003M; 250/PK
Catalog # MFLX31311-68BLK
Supplier: Avantor Fluid Handling
About this item
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Polycarbonate and polysulfone materials meet USP Class VI requirements
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
- Connection Type:Quick-Disconnect Plug
- Flow pattern:Straight
- Max. temperature:121 °C (250 °F)
- Description:Quick-Disconnect Fitting, Sealing Plug, Polycarbonate, ¹/₄" Flow Size, MPC30003M; 250/PK
- Seq:2
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or gamma
- Max. operating pressure:60 psi
- Warranty:1 year
- Pk:250
- Fitting material:Polycarbonate
- Quick-disconnect flow size:1/4"
- Supplier No.:MPC30003M (250PK)
Frequently Bought Together